Environmental cabinet ST30
For detailed information, other images and documents, please select individual articles from the following table.
Environmental cabinet ST30
Environmental cabinet with three seal-welded collection trays and floor tray tested in accordance with StawaR
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Unit made from robust sheet steel
- High-quality powder coating, body in light grey (RAL 7035), doors in traffic red (RAL 3020)
- Hinged doors with lockable rotary lock and covered locking system
- Safe and compliant storage of water-polluting, non-flammable liquids and toxic substances in work areas in accordance with TRGS 510
- Load capacity per collection tray: 75 kg with an evenly distributed load
- Equipped with 3 collection trays (20 litres) and a floor tray (30 litres, tested in accordance with StawaR), collection trays height-adjustable in 25 mm increments
- Ventilation holes in the wing doors provide continuous air exchange
- Exhaust port (NW 100) for mechanical ventilation in the corner of the unit
Notice
Not suitable for storing flammable materials in the work space.
Application area
For safe and compliant storage of water-polluting materials in small containers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!