Welcome to Würth Cambodia For trade customers only
Window construction screw, raised countersunk head FBS 2
Window construction screw, raised countersunk head FBS 2 - 1
Window construction screw, raised countersunk head FBS 2 - 2
Window construction screw, raised countersunk head FBS 2 - 3
Window construction screw, raised countersunk head FBS 2 - 4
Window construction screw, raised countersunk head FBS 2 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, raised countersunk head FBS 2

Steel, galvanized, blue passivated

See product details

Available in 2 versions
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
  • Drive: PH 2

  • Double-threaded Hilo thread with needle tip

  • Head diameter 7.0 mm
Notice

Please also note the information on the overview page.