Welcome to Würth Cambodia For trade customers only
Fleece Segmented Grinding Disc for direct use on angle grinders
Fleece Segmented Grinding Disc for direct use on angle grinders - 1
Fleece Segmented Grinding Disc for direct use on angle grinders - 2
Fleece Segmented Grinding Disc for direct use on angle grinders - 3
Fleece Segmented Grinding Disc for direct use on angle grinders - 4
Fleece Segmented Grinding Disc for direct use on angle grinders - 5
Fleece Segmented Grinding Disc for direct use on angle grinders - 6
Fleece Segmented Grinding Disc for direct use on angle grinders - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fleece Segmented Grinding Disc for direct use on angle grinders

For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals
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
  • Free of iron, chlorine and sulphur (≤ 0.1%)

  • Extra-reinforced nylon sanding fleece with needled-through fabric carrier

  • Robust glass fabric carrier disc

  • Long service life thanks to segment arrangement

  • Compact design for intensive grinding

  • No change in shape during grinding

  • No clogging

  • Cooler grinding (low working temperature)

  • No additional support plate required