Flexible LED UV leak detection torch
For detailed information, other images and documents, please select individual articles from the following table.
Flexible LED UV leak detection torch
This battery-powered torch is suitable for both the detection of leaking areas using luminescent material and as an inspection flashlight.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The intelligently designed, modular lamp comprises a handheld unit with a microswitch on the rear, a removable swan neck for a long reach and an interchangeable lamp head, which can be fitted directly on the handheld unit or on the end of the swan neck.
- With the leak detection head fitted, you can search for leaks in engines, gearboxes, cooling systems, hydraulic lines, power steering and air conditioning systems. Switching to the normal light head to light up dark areas once you have identified a leak takes a matter of seconds.
- Small, light and compact
- Modular design
- Use with or without swan neck
- Alloyed metal lamp heads are easy to replace
- High-performance light head with five diodes
- Removable swan neck provides access to small spaces under the engine hood or dashboard
- Hand grip made of Santoprene rubber
- Four AA batteries included
Notice
Safety instructions:
- UV protective glasses must be worn when using this UV leak detection lamp (included in delivery).
- Do not look directly into the light.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!