Welcome to Würth Cambodia For trade customers only
Freezer spray

For detailed information, other images and documents, please select individual articles from the following table.

Freezer spray

For universal use in repair and assembly work and for troubleshooting
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
Non-flammable!



Can be used in low-voltage areas meeting VDE 0100 (voltage range: <50 V (AC), <120 V (DC)) even while energised.



Powerful cooling effect


  • Spray produces localised cooling down to -50 °C

  • Ball bearings, bushings, shafts etc. can easily be inserted in the tightest fits


Creates an intended thermal overload, so that faults in electrical circuits can be quickly identified.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.