Goniometer for rotating angle-controlled screw tightening
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
- 1/2" internal square Drive, 1/2" external square Output
- Movable pointer, can be set to "0" in any position
Instructions
After tightening the screw connection to the respective tightening torque, the pointer of the goniometer is set to "0" and the screw connection is tightened to the specified angle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!