Grinding disc For steel
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Grinding disc For steel
Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- High breakage resistance
- Wheel with medium hardness
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Work only with undamaged discs
- Ensure correct contact pressure
Complies with the highest safety requirements of European Standard EN 12413.
Application area
General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels, grinding edges, welding seams and surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!