Welcome to Würth Cambodia For trade customers only
Twist drill bit assortment, DIN 338 HSS type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment, DIN 338 HSS type RN

Cold-formed assembly drill bits for working in steel, tip angle 118°, 155 piece assortment

Scale of Discount
PU
Price on request
Choose Variant
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
Affordable HSS twist drill bit for general use in steel up to 800 N/mm²



Clearly defined, consistent quality - considerably higher than the market standard



Contents: 155 parts


  • 10 of each diameter 1.0 x 0.5 mm; 1.5 x 0.5 mm; 2.0 x 0.5 mm; 2.5 x 0.5 mm; 3.0 x 0.5 mm; 3.5 x 0.5 mm; 4.0 x 0.5 mm; 4.5 x 0.5 mm; 5.0 x 0.5 mm; 5.5 x 0.5 mm; 6.0 x 0.5 mm

  • 5 of each diameter 6.5 x 0.5 mm; 7.0 x 0.5 mm; 7.5 x 0.5 mm; 8.0 x 0.5 mm; 8.5 x 0.5 mm; 9.0 x 0.5 mm; 9.5 x 0.5 mm; 10.0 x 0.5 mm; 10.5 x 0.5 mm
Notice

For drill bit/material assignments, see overview tables