Hand-lever drum pump
		
	For detailed information, other images and documents, please select individual articles from the following table.
Hand-lever drum pump
Self-aspirating robust polypropylene hand lever pump with Viton seals
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- Locking ring for secure hold
 - 2 inch drum connection
 - Telescopic pump pipe for 60 l and 200 l drums; variable from 500 to 900 mm
 - Flow rate: approx. 300 ml/stroke
 
Application area
							
						
Application area
				   		Suitable for transferring oils up to SAE 40, engine oil, diesel oil, hydraulic oil, gearbox oil, AdBlue, radiator anti-freeze, windscreen anti-freeze and water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!