Hand tap cassette HSS, DIN 352 21 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Hand tap cassette HSS, DIN 352 21 pieces
Consisting of a taper tap (form A), a second tap (form D) and third tap (form C) in the dimensions M3-M12 for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!