Welcome to Würth Cambodia For trade customers only
SH 2000-S Pro hard hat
SH 2000-S Pro hard hat - 1
SH 2000-S Pro hard hat - 2
SH 2000-S Pro hard hat - 3
SH 2000-S Pro hard hat - 4
SH 2000-S Pro hard hat - 5

For detailed information, other images and documents, please select individual articles from the following table.

SH 2000-S Pro hard hat

Comfortable hard hat with internal dial adjustment and pre-mounted 4-point chin strap

See product details

Available in 1 version
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
Safe fit and maximum safety


  • High-quality, four-point chin strap

  • Extended downwards for neck protection


Optimal, quick width regulation thanks to rotary wheel system



Unobstructed upwards view thanks to short helmet peak



Very comfortable


  • Six-point fabric lining and individually regulated ventilation openings on the front and back

  • Low weight


Easy to combine with other equipment


  • 30 mm insert pockets allow the fitting of hearing protection

  • A retaining clip ensures that full-vision goggles and other add-on parts are securely attached with an elastic strap


Tested according to EN 397 with supplementary requirements


  • Suitable for very low temperatures up to -30°C.

  • Protects against metal splashes (MM = molten metal)