Welcome to Würth Cambodia For trade customers only
High-end power LED pocket torch WX6

For detailed information, other images and documents, please select individual articles from the following table.

High-end power LED pocket torch WX6

220 m light range

See product details

Available in 1 version
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
One-handed sliding focusing mechanism


User-friendly and significantly more effective than conventional rotating mechanisms



Reflector lens technology


Reflector + lens = a reflector lens for maximum light efficiency



Hard-gold-plated contacts


Optimum corrosion protection



Power switch technology


Power mode 100% + power-saving mode 15%



With a battery cartridge for easy battery replacement

Notice

Batteries not included in scope of delivery