Welcome to Würth Cambodia For trade customers only
Hot air blower HLG 2000 COMPACT
Hot air blower HLG 2000 COMPACT - 1
Hot air blower HLG 2000 COMPACT - 2
Hot air blower HLG 2000 COMPACT - 3
Hot air blower HLG 2000 COMPACT - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hot air blower HLG 2000 COMPACT

Handy, lightweight device with 10-stage temperature regulation

See product details

Available in 1 version
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
  • Long service life of up to 750 hours

  • Rugged ceramic heater with low impact sensitivity

  • The lightweight and ergonomic design means that even longer tasks can be carried out with little fatigue