Welcome to Würth Cambodia For trade customers only
Hydraulic trolley jack RHC-2H
Hydraulic trolley jack RHC-2H - 1
Hydraulic trolley jack RHC-2H - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic trolley jack RHC-2H

With a robust frame construction and a load capacity of 2,000 kg and an extremely high working height.

See product details

Available in 1 version
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
Convex rollers and swivelling wheels mounted on ball bearings ensure a high level of manoeuvrability



In the event of overloading, the safety valve causes the lifting rod to enter into idling operation


However, the lifting height is maintained to ensure safety.



Additional foot pedal for activating the quick-lift function



Reliable, precision control during lifting and lowering actions thanks to the simple means of operating the lifting rod



Lifting rod with ergonomic, rubber-coated handle



Extremely high working height (735 mm) for creating maximum free space under the vehicle



Plastic wheels for non-damaging, smooth travel