Welcome to Würth Cambodia For trade customers only
Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, plain, with full thread
Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, plain, with full thread - 1
Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, plain, with full thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, plain, with full thread
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
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.