Welcome to Würth Cambodia For trade customers only
Impact tool assortment 13 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Impact tool assortment 13 pieces
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
Contents:


  • 2 component pin punch, 150 mm: Diameter: 2, 3, 4, 5, 6 mm

  • 120 mm centre punch: Diameters 2, 3

  • 120 mm centre punch, diameters: 2, 4

  • Flat chisel, length x width: 125 x 16 mm

  • Flat chisel, length x width: 150 x 18 mm

  • Cross-cut chisel, length x width: 125 x 18 mm

  • Cross-peen hammer, 500 g
Notice

Not suitable for vehicle equipment ORSYmobil with drawer height 48 mm