Welcome to Würth Cambodia For trade customers only
TIME-SERT® threaded bushing

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIME-SERT® threaded bushing

For repairing defective threads.

See product details

Available in 5 versions
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
Safe working, including on weak walls


Very thin-walled owing to synchronously running threads.



Can be used in thin-walled materials


Reliable repairs where only a few thread turns are available.



Impermeable to media


Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.



Self-locking


Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.



Accurate positioning in the workpiece


The nuts have a collar, no additional securing in the workpiece is necessary

Notice

Tear-out strength


Tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.



Steel nuts


Material: 9SMn/Pb28K DIN1651/668


Coating: galvanised, passivated.