Welcome to Würth Cambodia For trade customers only
Li-Ion Booster Pro jump starter 12 V
Li-Ion Booster Pro jump starter 12 V - 1
Li-Ion Booster Pro jump starter 12 V - 2
Li-Ion Booster Pro jump starter 12 V - 3
Li-Ion Booster Pro jump starter 12 V - 4
Li-Ion Booster Pro jump starter 12 V - 5

For detailed information, other images and documents, please select individual articles from the following table.

Li-Ion Booster Pro jump starter 12 V

Professional, powerful jump starter. Under normal external conditions, starts all vehicles with a 12 V electrical system.

See product details

Available in 1 version
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
Quality and performance in a compact design


  • Made with high-quality materials and components.

  • Excellent performance values thanks to high-quality Li-ion battery, thick cables and solid clamps.

  • Handy product with Li-ion technology and clever design.


Easy to use and multi-functional


  • Very easy to use - connect, switch on, start.

  • LED display for checking the charge status of the internal battery.

  • Can be charged via USB from a wall socket or cigarette lighter.

  • With USB port for use as a power bank

  • Seven-mode LED light


Safe and reliable


  • Protected against polarity reversal, sparks, overcharging, overvoltage and overheating.

  • Compliance with all relevant standards


Scope of delivery


  • Li-Ion Booster Pro

  • USB cable

  • 230 V USB socket adapter

  • 12 V USB cigarette lighter adapter

  • User manual

  • Storage bag
Notice

The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation and maintenance of the device must be suitably qualified.


Override mode must be used with extreme caution and only in exceptional cases, as spark and reverse polarity protection are switched off!