For detailed information, other images and documents, please select individual articles from the following table.
12 V Li-Ion Booster Ultra jump starter
Professional, very powerful, next-generation jump starter. Starts all vehicles with on-board voltage of 12 V.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quality and performance in a compact design
- Use of high-quality materials and components.
- Excellent performance due to the high-quality lithium-ion battery, thick cables and rugged clamps.
- "Override mode"
- Can be easily transported in its case due to its compact design.
Easy to use and multifunctional
- Very simple to use: connect, switch on, start.
- LED display for monitoring the charge status of the internal battery.
- Can be recharged via USB using a socket or the vehicle’s cigarette lighter.
- Can be used as a power bank due to the USB outlet
- 7-mode LED pocket torch.
Safe and simple
- Reverse polarity, spark, overload, overvoltage and overheating protection.
- Complies with all applicable legislation.
Scope of delivery
- Li-Ion Booster Ultra
- 230 V charger
- USB cable
- 12 V USB cigarette lighter adapter
- User manual
- Case
The device must only be used by qualified staff. Everyone involved in the operation, control and maintenance of the device must be suitably qualified.
The "override mode" must be used with extreme caution and only in exceptional circumstances, since this deactivates the anti-spark and reverse polarity protection!
Vehicles with diesel/petrol engines and 12 V electrical system.
1. Switch off the vehicle and remove the ignition key.
2. Connect the switched-off, fully charged jump starter.
3. First connect the positive red terminal to the positive terminal on the battery and then the negative black terminal to the vehicle earthing system
4. Switch on the jump starter and start the vehicle
5. If necessary, switch the "override mode" on if the vehicle battery is completely run down. The "manual override" mode (for expert users) overrides the jump starter's internal protections. The jump starter may, therefore, be damaged if improperly used
5. Switch off the jump starter, remove the negative terminal and then the positive one.
6. Recharge the jump starter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!