Plastic LED torch
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
Light out-put: 200lumen
- Focus:6000lx @1.0m
- Defocus:600 lx @1.0m
Illuminate Distance: 150m ( focus)
Strong and durable body
With ABS material plus rubber grip.
Battery type: 3pcs AAA batteries
Light duration 3 hours, afterwards the light output drops to 10%.
Moving lamp head
Focal point can be focused
One-hand sliding carriage focusing mechanism
Application areaFor users in industry, skilled trades, hobby and leisure sectors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!