Welcome to Würth Cambodia For trade customers only
Leak detection technology Nitrogen pressure reducer

For detailed information, other images and documents, please select individual articles from the following table.

Leak detection technology Nitrogen pressure reducer

A convenient way to test pressure and detect leaks in automotive air-conditioning units
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
  • For controlled and safe sampling from N2 steel cylinders (10 kg, with DIN connection)

  • Adjustment range: 0-38 bar

  • In conjunction with a pressure test fitting and hose pack I or II, a pressure/leakage test can be carried out on closed automotive air-conditioning units as part of an air-conditioning service

  • In combination with hose set, art. no. 0764000561, individual components of an automotive air-conditioning unit can be flushed (when open)

  • Connection for 200 bar nitrogen bottles with DIN477#10/W24.32, 1/14 inch
Notice

Only use on drained air conditioning systems!