Locking pliers
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
- Smooth-action release lever with spring mechanism
- One-hand operation – pulling instead of pushing
- Jam nut for locking the clamping width, consistent adjustment during repetitive operations
- Ergonomic and appealing design
- Convenient and effortless handling
- High-quality epoxy coating, welding beads remain barely adhesive
- Less rust infiltration than with nickel
- 10 times better rust resistance than a nickel coating
Notice071309 01 with 35° angled jaws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!