For detailed information, other images and documents, please select individual articles from the following table.
Maintenance oil Power5
Versatile multi-functional spray for a range of applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lubricates, cleans and maintains
- Lubricates locks, hinges, bushings, chains, door locks.
- Stops creaking and squeaking and restores sliding properties of seized and jammed parts.
- Cleans and maintains plastic and metal parts such as e.g. panelling and housing.
Removes rust and protects against corrosion
- Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.
- Infiltrates and displaces moisture around electronics and electrics.
- Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.
- Prevents freezing up of lock cylinders and closures.
Resin, acid and silicone-free
Does not attack rubber, paint or plastics
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Rust dissolver
Outstanding creeping properties ensure rapid penetration of rust and corrosion.
Lubricant
Excellent lubricating properties. Eliminates creaking and squeaking noises. Reduces friction and wear.
Cleaner
Good cleaning performance guaranteed by infiltration of dirt, grease and oil residues.
Corrosion protection
Optimal adhesion properties on metals. A thin viscous protective film prevents moisture even over micro surface irregularities and thus effectively protects against rust and corrosion.
Contact spray
Water and moisture-displacing properties and outstanding creeping properties enhance electrical conductivity and eliminate leakage current.
Instructions
Shake the can before use, spray the parts and let it take effect briefly. After use, spray the can upside down until it is empty.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!