For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Contents:
- 2 x 250 ml vacuum pump oil, art. no. 0892 764 300
- 4 x rubber seals for service hoses
- 4 x rubber seals for hose connection filter
- 1 x filter + adapter for draining used oil
- 2 x filter/dryer cartridges
- 1 x service sticker
Air conditioning service device manufacturers recommend that air conditioning service devices are serviced at least once a year. Annual maintenance extends the life of the service device and ensures that air conditioning services are carried out correctly.
For Behr Vollautomat Secutronic art. no. 0764 94, Behr Vollautomat Secutronic PLUS art. no. 0764 95 and Behr Vollautomat Secutronic BUS art. no. 0764 96, 20 kg data art. no. 0764 97, Coolius 2000 art. no. 0900 764 971, Coolius 4000 Bus art. no. 0900 70 605
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!