Welcome to Würth Cambodia For trade customers only
Microfibre cloth BASIC

For detailed information, other images and documents, please select individual articles from the following table.

Microfibre cloth BASIC

Microactive cloth ideal for vehicle valeting and maintenance
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
Outstanding cleaning power


  • Dry use

Dust attraction through static effect


  • Wet use

Removes coarse and greasy dirt



Cleans without using cleaning agents


  • Cost savings

  • Low environmental impact


Stitch-free, protects against scratches



Washable up to 60 °C



Recommendations:


  • Wash before first use

  • Do not wash with fabric softener

  • Air-dry after use
Notice
  • Wash the microfibre cloth before first use.

  • Washable up to 60 °C (do not use fabric conditioner).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.