Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort
For detailed information, other images and documents, please select individual articles from the following table.
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort
Mobile platform with lifting platform for holding heavy electric car batteries as well as for vehicle engines, transmissions or axles
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Convenient operation
- Raise and lower by remote control with 3 m cable
- Large wheels for good manoeuvring and positioning
- Safety latch prevents accidental lowering
Adjustable to meet every need
- Extendable handle and platform
- Adjustable by 40 mm on the side for fine adjustment
- Tilt adjustable by ± 3 % for compensation to the lifting platform
- 112 M10 thread mounts for optional accessories
Large 18 cm ground clearance
For use in conjunction with a conventional engine hoist
CE approval for the device documents the conformity of the device with the 2006/42/EC (Machinery Directive)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!