Welcome to Würth Cambodia For trade customers only
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 1
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 2
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 3
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 4
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 5
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 6
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 7
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 8

For detailed information, other images and documents, please select individual articles from the following table.

Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort

Mobile platform with lifting platform for holding heavy electric car batteries as well as for vehicle engines, transmissions or axles
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
Convenient operation


  • Raise and lower conveniently using remote control with 3 m cable

  • Large wheels for good manoeuvring and positioning

  • Safety catch prevents accidental lowering of the load


Adjustable to meet every need


  • Extendable handle and platform

  • Adjustable by 40 mm on the side for fine adjustment

  • Tilt adjustable by ±3 % to compensate for lifting platforms

  • 84x M8 thread mounts for optional accessories

  • Large 18 cm ground clearance

  • For use in conjunction with a conventional engine hoist

CE approval for the device documents the conformity of the device with 2006/42/EC (Machinery Directive).