The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Vehicle battery charger Easy 12 V - 6 A
Small, powerful battery charging and testing system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Also fully charges deeply discharged batteries
The charger charges all batteries fully automatically and gently up to their maximum capacity. After charging to full capacity, the charger automatically switches to trickle charging mode to prevent self-discharge.
Determines the charge level and starting capacity of the battery based on the measured open-circuit voltage
Simply start the vehicle to test the battery power.
Checks the alternator function
The display indicates whether the generated voltage is within or outside the permissible range.
Replaces the battery temporarily as a power device (data-hold function)
If the vehicle battery is removed or replaced, saved data (e.g. radio, clock settings etc.) is retained.
Safeguards:
- Electronic reverse polarity protection
- Thermal overload protection
- Safety cut-out
- Electronic short-circuit protection
Recommended charging technology and used by well-known automotive manufacturers: Porsche, Mercedes-Benz (cars), Hyundai, Opel/GM
- Showroom vehicles with low to medium frequency of customer use
- Maintaining battery charge on used vehicles and stock vehicles
- Maintaining battery charge on stock batteries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!