Welcome to Würth Cambodia For trade customers only
Vehicle battery charger 4 A (1 A)
Vehicle battery charger 4 A (1 A) - 1
Vehicle battery charger 4 A (1 A) - 2
Vehicle battery charger 4 A (1 A) - 3
Vehicle battery charger 4 A (1 A) - 4
Vehicle battery charger 4 A (1 A) - 5
Vehicle battery charger 4 A (1 A) - 6
Vehicle battery charger 4 A (1 A) - 7
Vehicle battery charger 4 A (1 A) - 8

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle battery charger 4 A (1 A)

The all-rounder for any application

See product details

Available in 1 version
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
Protected in line with IP30



Can be used for 12-V batteries with capacities from 3–80 Ah.



Standard charging


For conventional batteries (wet-cell batteries, open design), maintenance-free batteries, gel and closed batteries



Cold charging function


Used when the battery temperature is lower than 5°C and for AGM GEL batteries



Boost function


Intensive mode for deeply discharged batteries



Motorcycle mode



Integrated battery tester


4-stage LED display



Multifunctional holding device


Various operating positions are possible thanks to the integrated holding device (standing mount, hand-held mount, suspended mount and wall mount in one)

Notice

Please note that the spark protection feature will not function in supply mode.

RoHS, REACH, EMV, CE