Welcome to Würth Cambodia For trade customers only
Vehicle warning marking type III (retro-reflective)
Vehicle warning marking type III (retro-reflective) - 1
Vehicle warning marking type III (retro-reflective) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle warning marking type III (retro-reflective)

Pre-printed, flexible prismatic reflective identification film for attachment to vehicles

Retroreflective film
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
Highly flexible, weather-resistant, self-adhesive retroreflective film


  • Reflective film (RA 2, C, 0.28 mm)

  • Reflecting system made of mirrored microprisms, which achieves high reflection values due to its special design

  • Extremely adaptable

  • Excellent corrosion and solvent resistance

  • Can be removed from painted surfaces when subjected to heat

  • No edge sealing necessary, as no open cells are created during cutting


Expected useful life with proper application: 5 years

Notice
  • The minimum retro-reflection values are met if they are measured in accordance with the specifications of CIE Standard illuminant A and the requirements of CIE No. 54.2

  • Marking of vehicles with special rights according to the German road traffic regulations Art. 35 (6) and (7) StVO and Art. 52 (4) No. 1 StVZO in conjunction with Art. 49 a (7) StVZO

  • Removable from painted surfaces when subjected to heat

Exceeds the specifications for retroreflective values in accordance with:


ECE 104, class F


ECE 70, class 5


DIN 30710 and TPESC


DIN 67520 and DIN 11030



The product complies with EU Regulation 2015/208.


The minimum retroreflection values are met if they are measured in accordance with the specifications of CIE Standard illuminant A and the requirements of CIE No. 54.2.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.