Welcome to Würth Cambodia For trade customers only
Vehicle warning marking Type III (retro-reflective)
Vehicle warning marking Type III (retro-reflective) - 1
Vehicle warning marking Type III (retro-reflective) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle warning marking Type III (retro-reflective)

See product details

Available in 1 version
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
  • Self-adhesive reflective film, can be removed

  • Processing temperature: from 10°C to max. 30°C

Complies with DIN 30710

Marking of vehicles with special rights according to Art. 35 (6) and (7) StVO and Art. 52 (4) No.1 StVZO in conjunction with Art. 49 a (7) StVZO