Welcome to Würth Cambodia For trade customers only
1/2 inch and 1/4 inch socket wrench assortment 59 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch and 1/4 inch socket wrench assortment 59 pieces

With multi sockets. Extensive 1/4 inch and 1/2 inch combination assortment for a very wide range of applications, ratchets with lever reverse
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
Contents: 59 pieces



1/4 inch:


  • 1 lever reversible ratchet

  • 1 angled extension, 25 mm

  • 1 extension, 150 mm

  • 1 flexible extension, 150 mm

  • One cardan joint

  • 1 1/4" screwdriver handle

  • 1 adapter with quick-change chuck

  • 12 multi socket wrench inserts, sizes:

4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14


  • 3 PH bits:

PH 1, 2, 3


  • 4 hexagon socket bits:

Sizes 3, 4, 5, 6 mm


  • 7 TX bits:

TX 10, 15, 20, 25, 27, 30, 40


  • 1 slotted bit:

0.8 x 5.5 mm



1/2 inch:


  • 1 lever reversible ratchet

  • 1 angled extension, 53 mm

  • 1 extension, 125 mm

  • 1 extension, 250 mm

  • 1 cardan joint

  • 19 multi socket wrench inserts, sizes:

10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32