1/2 inch and 1/4 inch socket wrench assortment 59 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch and 1/4 inch socket wrench assortment 59 pieces
With multi sockets. Extensive 1/4 inch and 1/2 inch combination assortment for a very wide range of applications, ratchets with lever reverse
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Contents: 59 pieces
1/4 inch:
- 1 lever reversible ratchet
- 1 angled extension, 25 mm
- 1 extension, 150 mm
- 1 flexible extension, 150 mm
- One cardan joint
- 1 1/4" screwdriver handle
- 1 adapter with quick-change chuck
- 12 multi socket wrench inserts, sizes:
4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
- 3 PH bits:
PH 1, 2, 3
- 4 hexagon socket bits:
Sizes 3, 4, 5, 6 mm
- 7 TX bits:
TX 10, 15, 20, 25, 27, 30, 40
- 1 slotted bit:
0.8 x 5.5 mm
1/2 inch:
- 1 lever reversible ratchet
- 1 angled extension, 53 mm
- 1 extension, 125 mm
- 1 extension, 250 mm
- 1 cardan joint
- 19 multi socket wrench inserts, sizes:
10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!