Welcome to Würth Cambodia For trade customers only
Plugin nipple comfort connection series 2000 for Würth PU hoses
Plugin nipple comfort connection series 2000 for Würth PU hoses - 1
Plugin nipple comfort connection series 2000 for Würth PU hoses - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plugin nipple comfort connection series 2000 for Würth PU hoses

See product details

Available in 2 versions
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
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel

Instructions

Unscrew locking sleeve and push over the hose.

Then slide hose up over grommet as far as possible while twisting back and forth slightly.

Then screw on the locking bush as far as possible.