Recoil-free hammer with nylon striking surfaces
		
	For detailed information, other images and documents, please select individual articles from the following table.
Recoil-free hammer with nylon striking surfaces
Mallet with ergonomic wooden handle and interchangeable hammer heads
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Non-rebound, reduces strain on joints
- Outstanding striking characteristics and high durability of the hammer heads made of special nylon with maximum strength
- Extremely high striking force with non-rebound characteristics to reduce strain on the joints due to the delayed impact of the steel shot in the head, which prevents rebound without loss of force
- High non-rebound dampening effect due to the optimal ratio of the mass of the shot to the head mass and the dampening properties of the nylon impact surfaces
- Low-vibration and low-noise with non-rebound dampening when compared to steel hammers
Highest quality from Germany
- Integrated handle protection sleeve on the head for more protection and a longer service life
- Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle
- Long-term use possible as the hammer heads are available as replacement parts and can be easily interchanged
Application area
				   		Suitable for positioning and joining workpieces in a vice, for sheet metal processing, for assembly and repair work in the automotive or commercial vehicle sector, scaffolding, straightening work, maintenance work and plant construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!