Welcome to Würth Cambodia For trade customers only
ORSY®o-rings, inch, set of 100 pieces.

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®o-rings, inch, set of 100 pieces.

ISO 3601, Perbunan 70, 330 pieces

See product details

Available in 1 version
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
Set of 330


  • 50 O-rings, 25 × 3.53 mm

  • 50 O-rings, 26.57 × 3.53 mm

  • 50 O-rings, 28.17 × 3.53 mm

  • 25 O-rings, 29.75 × 3.53 mm

  • 25 O-rings, 31.34 × 3.53 mm

  • 25 O-rings, 32.93 × 3.53 mm

  • 25 O-rings, 34.52 × 3.53 mm

  • 25 O-rings, 36.1 × 3.53 mm

  • 10 O-rings, 37.47 × 5.34 mm

  • 25 O-rings, 37.7 × 3.53 mm

  • 10 O-rings, 40.65 × 5.34 mm

  • 10 O-rings, 43.82 × 5.34 mm