Oil cabinet with grating and collection tray
For detailed information, other images and documents, please select individual articles from the following table.
Oil cabinet with grating and collection tray
For safe and proper collection of oils and other water-polluting substances in accordance with the German Federal Water Act (WHG)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Unit made from stable sheet steel
- High-quality powder coating
- Lockable thanks to integrated rotary lock
- Two height-adjustable grating floors with 80 kg load
- Collection tray welded to form a liquid-tight seal according to the WHG (Federal Water Resources Act) (pursuant to Stawa-R (steel trough guidelines))
- 60 litre retention capacity
- Document holder on the inside of the door
Notice
To store max. 8 x 20 litre canisters and 2 x 60 litre kegs.
Application area
Not suitable for storing flammable substances in the work space.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!