Metric double-end flare-nut wrench 3 pieces with POWERDRIV®
For detailed information, other images and documents, please select individual articles from the following table.
Metric double-end flare-nut wrench 3 pieces with POWERDRIV®
Open shape, with joint
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Assortment containing 3 pieces, double-end flare-nut wrench with joint
- The flare-nut wrench has a deep, 15° offset and a 230° swivelling joint on the box end for efficient power transmission even in hard-to-reach places
- Specially designed for cable glands in confined spaces, e.g. in the automotive sector
- The design saves time and effort
Standard compliant and very high quality
- The double-end flare-nut wrench complies with DIN 3118
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
Application area
Specifically designed for hard-to-reach gland nuts in confined spaces, e.g.
10, 11, 12-mm brake lines of VW, Ford, Opel/Vauxhall, Mercedes-Benz, BMW, power-steering line in VW Sharan, Seat Alhambra, Ford Galaxy, oil line screw joint on the servo pump.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!