Open-end slugging wrench metric, straight
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
- Standard: DIN 133
- Material: Special forged steel with high impact resistance
- Surface: Steel grey
- Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
- Head offset 15°
Application area
Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!