For detailed information, other images and documents, please select individual articles from the following table.
PU Straight compressed-air spiral hose set 1500 series
Complete and Ready to use set with plug-in nipple and quick-action coupling.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High flow capacity
- Coupling allows a 1,500 litres/minute flow (53 cubic feet/minute).
- The smooth inner wall of the hose avoids resistance to air and allow a high airflow.
High safety factor for user
Maximum operating pressure of 16 bar (232 psi).
Sturdy and long-lasting
- Outer coating: high resistance to UV rays and, above all, to oil, solvents and other non-aqueous solutions.
- Inner structure: Robust reinforcing mesh.
Greater comfort during work
One-handed operation: The straight end simplifies work (quicker coupling).
Better cost x benefit
Lighter, more flexible and more resistant to torsion than PVC hoses.
- Always be aware of the maximum working pressure of the hose. Using hoses not suitable for compressed air can cause accidents. We recommend a minimum working pressure of 300 psi.
- The recommended working pressure for pneumatic tools is 90 psi.
- The use of a filter regulator is important in order to remove possible contaminants from the compressed air stream as well maintains the correct pressure levels.
Professional use in mechanical and tyre workshops, body repair workshops, metalworking and carpentry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!