Multi-purpose tray
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
Broad range of applications
- Fits under almost any vehicle
- Can be used anywhere, for daily use
Stackable
Edge recess for pouring fluids in a controlled manner
Only on version with 50-l holding capacity
Notice
The tray with 50 l holding capacity is also suitable for collecting oil in accordance with DIN 16901 and is resistant to acids.
Application area
E.g. to catch spilled liquids in the event of accidents. Also ideal for transporting and storing utensils and items of all kinds
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!