Welcome to Würth Cambodia For trade customers only
Plier wrench
Plier wrench - 1
Plier wrench - 2
Plier wrench - 3
Plier wrench - 4
Plier wrench - 5
Plier wrench - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plier wrench

Pliers and wrench in one tool

See product details

Available in 5 versions
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
Plastic-covered handle



Jaws: parallel, smooth and chromium-plated



No damage to workpiece thanks to zero-backlash surface pressure



Push-button adjustment


Adjustable directly on the workpiece



Joint: box joint



Force transfer: 10x


High clamping force



The stroke between the gripping surfaces allows rapid tightening and loosening of bolted connections using the ratchet principle