Welcome to Würth Cambodia For trade customers only
Mobile grease lubricators

For detailed information, other images and documents, please select individual articles from the following table.

Mobile grease lubricators

Mobile grease air-operated lubricator with drun 13 kg
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
Tank capacity 13kg



Compact to be used in all workplaces


Portable and wheel-mounted



Enable quick, high-pressure greasing on any motor vehicle or mechanism


  • Pressure ratio 50:1 (abrasion wastage omitted)

  • Working pressure 5-8 bar

  • Grease transmission velocity 0-800g/min

  • Hose length: 4 m


Equipped with moisture separator and pressure regulator