For detailed information, other images and documents, please select individual articles from the following table.
Multi-port distributor for pneumatic air DMV 3 standard
Distribution system for compressed air with a wide range of combination options. Modular concept allows the system to be expanded to up to six compressed air connections. Easy installation on wall, ceiling or floor. Immediately ready for use.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Compressed air multi-port distributor with three Series 2000 standard quick-action couplings.
Several compressed air connections without the need for angle pieces or T-pieces.
Offers flexibility as the modular system can be expanded as required.
One workplace can be equipped with up to six compressed air connections.
Easy installation. Wall, ceiling and floor mounting possible.
Suitable for immediate, universal use without additional modifications.
Individual connection segments can be rotated individually and adjusted at an angle.
Prevents kinked hoses and provides an optimum air supply.
Resistant to oil, petrol and dirt.
Saves energy, space and time. Extremely robust and economical.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!