Welcome to Würth Cambodia For trade customers only
Mini digital multimeter
Mini digital multimeter - 1
Mini digital multimeter - 2
Mini digital multimeter - 3
Mini digital multimeter - 4

For detailed information, other images and documents, please select individual articles from the following table.

Mini digital multimeter

For measuring direct and alternating current and voltage. For performing resistance, diode and continuity tests
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
  • Voltage tester, without integrated contact, with indicator light

  • Integrated mini LED torch

  • Easy-to-read LCD display with 2000 digits

  • Housing with double insulation

  • CAT III 1000 V

  • Maximum input current 200 mA/250 V (0.2 A/250 V) with self-resetting fuse for overload protection on all scales

  • Automatic scale with automatic shutdown feature

  • HOLD button for storing the last measured value
Proof of Performance

Complies with standard EN 61010-1

Notice

Before each use, carefully check that the scale is set to the unit to be measured (voltage, current, resistance, continuity, diode operation)


The device is intended exclusively for the uses described in the operating instructions. Carefully follow the operating instructions. Any other use is not permitted and can lead to accidents or the destruction of the device.


Do not exceed the upper threshold for nominal power

Application area

Complies with standard EN 61010-1