For detailed information, other images and documents, please select individual articles from the following table.
Professional forest helmet combination
This forest-worker helmet combination meets the needs of professional forestry workers, providing effective protection, good ventilation, comfort and optimum visibility.
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
Effective helmet ventilation thanks to the large number of widely distributed ventilation holes
High level of safety thanks to special UV-stabilised ABS plastic and special geometry
Optimum vision thanks to short peak and professional visor
The visor, made from rustproof alloyed metal with a patented mesh design, offers maximum light transmission and improved resistance
Visor:
- Visor made from rustproof, low-reflective black powder-coated etched metal
- Light transmission: max. 82%
- Protection class "S" for improved resistance
- Tested in accordance with EN 1731
- Improved protection against sawdust
Ear defenders:
- In accordance with EN 352-3
- Outstanding insulating properties and extremely comfortable to wear
Tested and recognised by the FPA (German Forestry Testing Commission)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!