Welcome to Würth Cambodia For trade customers only
Male thread quick-action coupling series 2000
Male thread quick-action coupling series 2000 - 1
Male thread quick-action coupling series 2000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Male thread quick-action coupling series 2000
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
High flow rate of up to 2,100 l/min and maximum operating pressure of 16 bar


Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.



Ergonomically designed locking sleeve


The locking sleeve ensures a secure grip and prevents the component from slipping off.



Low coupling force enables one-handed operation


Only minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low power consumption and high efficiency



Hardened locking sleeves


For max. load capacity and long service life.



Exposed surfaces are chrome plated, nickel plated or zinc plated


High corrosion resistance for protection even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm


Euro profiles are compatible with other pneumatic fittings.