For detailed information, other images and documents, please select individual articles from the following table.
Quick Charger BC-18V-LI-H
Suitable for current 18V batteries
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fast-charging operation
Fully charges a spent 18V 4.0 Ah Lithium-ion battery in just over 40 minutes. For the 5.0 Ah, 50 minutes are required
Battery-status indicator
Provides indication if charger is in fast-charging mode, long-life mode or when charging is complete
Error indicator
Will alert the user if charging is interrupted due to temperature and/or battery failures
Flexible charging solution
Compatible with all Bosch 18V Lithium-ion batteries
Compact design
Small and light, designed to be convenient and portable
Time Saving
Ensures a quick and efficient charge to get users back to work as soon as possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!