Welcome to Würth Cambodia For trade customers only
Organic coolant Ready-mixed OAT

For detailed information, other images and documents, please select individual articles from the following table.

Organic coolant Ready-mixed OAT

Organic acid coolant with excellent performance of anti-corrosion, anti-boiling, anti-low temperature and anti-scaling, good compatibility with plastic, rubber and other non-metallic materials.

See product details

Available in 4 versions
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
Long service life can be 6 years or 250,000 km;


New technology with unique organic acid adsorption molecules can form a protective film inside the cooling system



Meets both Asian and European cars requirements specification


Absence of nitrites, amines, phosphates, borates, silicates and no other mineral additives, to conform the widespread international coolant specification



Lower fouling risk


All organic acid composition can lower the risk of fouling caused by mixed use in the aftermarket.



Environment friendly


No prohibited substances. Reduce the environmental pollution of coolant replacement.

Notice
  • Please do not mix with other brands and different kinds of antifreeze

  • Please store the product in the normal temperature without light or weak light environment

  • The shelf life of the product is 3 years
  • GB 29743-2022

  • ASTM D3306, SAE J1034

  • JIS K2234

  • BS6580