Welcome to Würth Cambodia For trade customers only
1/2 inch ratchet with turntable switching
1/2 inch ratchet with turntable switching - 1
1/2 inch ratchet with turntable switching - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch ratchet with turntable switching

See product details

Available in 1 version
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
  • Compact, narrow head

  • Simple changeover from clockwise to anti-clockwise rotation

  • Chamfered square — easier removal of socket wrench inserts

  • Offset ratchet body for more hand freedom

  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation

  • Chrome-plated, 2-component handle